Series 2217 Plastic Push-Pull Drain in Chrome

Part #I62486  |  Item #4322740  |  Manufacturer Part #62486

$40.09 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • No tools required to install or test
  • High-flow capacity slotted overflow plate provides drainage through the tub overflow
  • Includes thin gasket for thick-walled tubs and test kit
  • Brass strainer and stopper

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2 2015

Application: ABS Schedule 40 Pipe

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2 2005

Collection: Series 2217

Color Finish: Chrome

Color Finish Category: Chromes

Connecting Pipe: No Piping

Drain Body Material: Plastic

Drain Body Material Type: ABS

Fits Pipe Size: 1-1/2 in

IAPMO Listed: No

Material: Metal, Plastic

Material Type: ABS

Trim Only: No

WaterSense Labeled: No