4 in. Drains, Waste, Vent Test Plug
Test-Tite® 4 in. Drains, Waste, Vent Test Plug
Frequently Purchased Together
Product Details
- Certified by IAPMO R&T to comply with the applicable section of the latest edition of the uniform plumbing code
- Manufactured in compliance with IGC 78?2002
- Quick?fit cleanout fitting fits inside schedule 40 DWV pipe
Specifications
- Application:
- Drains, Waste, Vent
- CARB OTC LEED Compliant:
- No
- Collection:
- Test-Tite®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 4 in
- Tool Type:
- Test Plug