3-Light Vanity
Abbott 3-Light Vanity
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 24.75"W x 14.50"H x 7"E
- Requires 3 - 100 Watt E26 medium bulb(s).
- Three light Indoor fixture in Aged Brass finish.
- Trends: Mid-Century, Industrial
- Recommended Rooms: Bathroom, Powder Room
- UL listed. Rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Abbott
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Mid-century
- Material:
- Glass, Metal
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 4 lb
- Width:
- 24-3/4 in
- Wire Gauge (AWG):
- 18 ga