1-1/2 in. EPDM Suction Hose in Black
1-1/2 in. EPDM Suction Hose in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for contractors, industrial and agricultural service
- Black smooth EPDM blend tube
- Priced per foot but sold in 5 foot increments with cuffs
- Black rubber cover
- Fabric piles and steel wire spiral for full suction service
Specifications
- Application:
- Agriculture
- Color Finish Name:
- Black
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 180
- Minimum Temperature:
- -10
- NSF Certified:
- No
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 150 psi
- Product Type:
- Suction Hose
- Temperature Range:
- -10 to 180 Deg F
- UL Listed:
- No
- Weight:
- 0.87 lb