1-1/2 in. Part "D" Aluminum Female Quick Connect Coupler x FNPT
1-1/2 in. Part "D" Aluminum Female Quick Connect Coupler x FNPT
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- FNPT x female
- Material: aluminum
- Part "D" couplers
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Female
- End Connection 2:
- FNPT
- End Connections:
- Female x FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Aluminum
- Pressure - Maximum:
- 250 psi