1-1/2 in. x 21 ft. PVC Hose Kit with Steel Suction Strainer

Part #A1240K15001148POL  |  Item #7618064  |  Manufacturer Part #X1240-KIT-1500-1148-POL

Pipe Tubing Size:

1-1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 20' suction hose, 50' discharge hose, steel strainer and spanner wrench
  • Flexible and abrasion resistant PVC suction hose with MXF NPSH connects
  • Blue lightweight and flexible discharge hose with MXF NPSH connects
  • Steel suction strainer with round holes to prevent items from damaging pumps

Specifications

Color Finish: Blue

End Connection 1: MNPSH

End Connection 2: FNPSH

End Connections: MNPSH x FNPSH

FM Approved: No

Length: 21 ft

Material: [Plastic, Steel]

Material Type: PVC

Maximum Pressure: 80 psi

Pipe Tubing Size: 1-1/2 in

Product Type: Hose Kit

UL Listed: No