1-1/2 in. x 25 ft. Polyester Double Jacket Mill Discharge Hose in White

Part #A11321500  |  Item #5072950  |  Manufacturer Part #1132-1500

Call for Pricing

Length:

25 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Priced per foot but sold in 25 foot increments
  • Designed as a general purpose discharge hose
  • Black SBR age resistant tube
  • Double jacket white polyester cover
  • Will not absorb moisture
  • Rolls up flat for easy storage

Specifications

Application: Waterworks

Color Finish: White

End Connection 1: MNPSM

End Connection 2: FNPSM

End Connections: MNPSM x FNPSM

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Length: 25 ft

Material: Plastic, Rubber

Material Type: Polyester

Maximum Pressure: 200 psi

Maximum Temperature: 150

UL Listed: No