1-1/2 in. x 50 ft. Male Quick Connect x Female Quick Connect Polyester, Polyurethane and Woven Polyester Water Hose in Blue

Part #A1159150050CE  |  Item #4936364  |  Manufacturer Part #1159-1500-50-CE

Pipe Tubing Size:

1-1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Male and female quick connects
  • Designed for transfer of drinking water
  • Complies with NSF 61 grade
  • Highly abrasion resistant extruded thermoplastic polyurethane
  • Reinforced with high strength circular woven filament polyester yarn
  • Rolls up flat for easy storage

Specifications

Color Finish: Blue

End Connection 1: Adapter

End Connection 2: Coupler

End Connections: Adapter x Coupler

FM Approved: No

Length: 50 ft

Material: Plastic

Material Type: [Polyester, Polyurethane, Woven Polyester]

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Tubing Size: 1-1/2 in

Product Type: Hose

Temperature Range: -58 to 170 Deg F

UL Listed: No