2-1/2 in. SDR 40 Plastic Blower Coupling Hose

You last purchased this on
 
Abbott Rubber Co Inc

2-1/2 in. SDR 40 Plastic Blower Coupling Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

2-1/2 in. SDR 40 Plastic Blower Coupling Hose

  • Fast #
  • Part #A2269287512
  • Item #4935818
  • Manufacturer Part #2269-2875-12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Use of a flexible blower coupling hose minimizes vibration transfer, thereby reducing associated noise
  • Dampens vibration between blower and piping
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
2-22/25 in
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling
Length:
12 in
Material:
Plastic
PipeTubing Size:
2-7/8 in
Pressure - Maximum:
100 psi
Schedule Class:
40
Temperature Range:
Up to 212 Deg F