12 x 8-63/100 in. Blower Coupling Hose

Part #A2269862512  |  Item #4935868  |  Manufacturer Part #2269-8625-12

$232.27 EACH

Length:

12 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dampens vibration between blower and piping
  • Use of a flexible blower coupling hose minimizes vibration transfer, thereby reducing associated noise

Specifications

Color Finish: Grey

Diameter: 8-63/100 in

Fits Pipe Size: 8 in

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Inside Diameter: 8-5/8 in

Length: 12 in

Maximum Pressure: 85 psi

Temperature Range: Up to 212 Deg F

Type: Blower Coupling Hose