2-1/2 in. NPSH Hose Gasket 10 Pack

You last purchased this on
 
Abbott Rubber Co Inc

2-1/2 in. NPSH Hose Gasket 10 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

2-1/2 in. NPSH Hose Gasket 10 Pack

  • Fast #
  • Part #ASRW25010
  • Item #4930280
  • Manufacturer Part #SRW-250/10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-quality, laser cut
  • Replacement hose gaskets specific to fittings
  • Requires Certification

Specifications

Diameter - Inside 1:
2-1/16 in
Diameter - Outside:
2-13/16 in
End Connection 1:
NPSH
End Connections:
NPSH
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Gasket
IAPMO Listed -:
No
Material:
Rubber
Material Type:
Buna-N
NSF Certified:
No
Package Quantity:
Pack of 10
Product Type:
Hose Gasket
Thickness:
5/32 in
UL Listed:
No