2-1/2 in. x 10 ft. Single Jacket Fire Hose MxF CSA
2-1/2 in. x 10 ft. Single Jacket Fire Hose MxF CSA
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comes standard with M x F aluminum rocker lug fittings
- Polyester single jacket
- Specifically for flushing and flow testing
- Custom lengths and threads are available upon request
- Ozone resistant tube
Specifications
- End Connection 1:
- MCSA
- End Connection 2:
- FCSA
- End Connections:
- MCSA x FCSA
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Length:
- 10 ft
- Material:
- Plastic
- Pressure - Maximum:
- 250 psi
- Weight:
- 12 lb