2-1/2 in. x 15 ft. Single Jacket Fire Hose MxF CSA

You last purchased this on
 
Abbott Rubber Co Inc

2-1/2 in. x 15 ft. Single Jacket Fire Hose MxF CSA

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

2-1/2 in. x 15 ft. Single Jacket Fire Hose MxF CSA

  • Fast #
  • Part #A2130250015CSAALRL
  • Item #4930455
  • Manufacturer Part #2130-2500-15-CSA-AL/RL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Comes standard with M x F aluminum rocker lug fittings
  • Polyester single jacket
  • Specifically for flushing and flow testing
  • Custom lengths and threads are available upon request
  • Ozone resistant tube
  • Requires Certification

Specifications

Application:
Industrial
End Connection 1:
MCSA
End Connection 2:
FCSA
End Connections:
MCSA x FCSA
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Length:
15 ft
Material:
Plastic
Pressure - Maximum:
250 psi
Product Type:
Fire Hose Assembly
Weight:
12 lb