2-1/2 in. x 50 ft. MNST x FNST Polyester Fire Hose Assembly for Industrial

You last purchased this on
 
Abbott Rubber Co Inc

2-1/2 in. x 50 ft. MNST x FNST Polyester Fire Hose Assembly for Industrial

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

2-1/2 in. x 50 ft. MNST x FNST Polyester Fire Hose Assembly for Industrial

  • Fast #
  • Part #A2130250050NSTALRL
  • Item #4930527
  • Manufacturer Part #2130-2500-50-NST-AL/RL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Comes standard with Male x Female NST aluminum rocker lug fittings
  • Polyester single jacket
  • Specifically for flushing and flow testing
  • Custom lengths and threads are available upon request
  • Ozone resistant tube
  • Requires Certification

Specifications

Application:
Industrial
Diameter - Inside 1:
2-1/2 in
End Connection 1:
MNST
End Connection 2:
FNST
End Connections:
MNST x FNST
FM Approved:
No
Length:
50 ft
Material:
Aluminum, Plastic
Material Type:
Polyester
Pressure - Maximum:
600 psi
Product Type:
Fire Hose Assembly
Size:
2-1/2 in x 50 ft
UL Listed:
No
Weight:
27 lb