2 in. All Weather Suction Hose per Foot (Sold in 5 ft. Increments with No Fittings)

Part #A12202000  |  Item #4936310  |  Manufacturer Part #1220-2000

Length:

1 ft

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Priced per foot but sold in 5 foot increments
  • Ideal for septic handling and construction service
  • All weather, low temperature suction hose
  • Lightweight and flexible
  • EPDM rubber tube reinforced with a green, polyethylene plastic helix
  • Abrasion resistant cover

Specifications

Color Finish: [Green, Black]

Diameter: 2 in

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Inside Diameter: 2 in

Length: 1 ft

Material: [Plastic, Rubber]

Material Type: [Polyethylene, EPDM]

Maximum Pressure: 50 psi

Maximum Temperature: 140

Minimum Temperature: -40

Outside Diameter: 2-1/2 in

Type: Suction Hose