50 ft. Adapter x Coupler Aluminum, Plastic and Steel Hose Kit
50 ft. Adapter x Coupler Aluminum, Plastic and Steel Hose Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flexible and abrasion resistant PVC suction hose with male NPSH X female quick connects
- Blue lightweight and flexible discharge hose with male NPSH x female quick connects
- Includes 20 ft. suction hose, 50 ft. discharge hose, steel strainer and quick connect pump adapters
- Steel suction strainer with round holes to prevent items from damaging pumps
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, Blue
- End Connection 1:
- Adapter
- End Connection 2:
- Coupler
- End Connections:
- Adapter x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 80 psi
- Product Type:
- Hose Kit
- Size:
- 20 ft, 50 ft
- UL Listed:
- No
- Weight:
- 34 lb