2 in. x 50 ft. MNPSH x FNPSH PVC Discharge Hose in Green

Part #A1142200050NPSH  |  Item #7602562  |  Manufacturer Part #1142-2000-50-NPSH

Call for Pricing

Pipe Tubing Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 50' Male and female NPSM connects
  • Designed for a wide range of applications
  • Reinforced PVC blend
  • Weather resistant
  • Rolls up flat for easy storage

Specifications

Color Finish: Green

Diameter: 2 in

End Connection 1: MNPSM

End Connection 2: FNPSM

End Connections: MNPSM x FNPSM

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 50 ft

Material: Plastic, Synthetic

Material Type: PVC

Maximum Pressure: 85 psi

Maximum Temperature: 70

Pipe Tubing Size: 2 in

Pressure Class: 80#

Product Type: Discharge Hose

Temperature Range: -5 to 170 Deg F

UL Listed: No

Weight: 16