Abbott Rubber Co Inc
3 in. x 20 ft. All Weather Suction Hose MNPSM x Female Quick Connect
Part #A1220300020CN | Item #4930244 | Manufacturer Part #1220-3000-20-CN
Length:
20 ftHow to get it:
Product Details
- 20' Male NPSH and female quick connects
- Ideal for septic handling and construction service
- All weather, low temperature suction hose
- Lightweight and flexible
- EPDM rubber tube reinforced with a green, polyethylene plastic helix
- Abrasion resistant cover
Specifications
Color Finish: Black, Green
Diameter: 3 in
End Connection 1: MNPS
End Connection 2: Coupler
End Connections: MNPS x Coupler
FM Approved: No
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Length: 20 ft
Material: Plastic, Rubber
Material Type: EPDM, Polyethylene
Maximum Pressure: 45 psi
Maximum Temperature: 140
Minimum Temperature: -40
Outside Diameter: 3-3/5 in
Product Type: Suction Hose