3 in. x 20 ft. EPDM Suction Hose in Black
3 in. x 20 ft. EPDM Suction Hose in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for contractors, industrial and agricultural service
- Smooth EPDM blend tube
- 20' male NPSH and female quick connects
- Rubber cover
- Fabric piles and steel wire spiral for full suction service
Specifications
- Application:
- Agriculture
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- MNPSH
- End Connection 2:
- Coupler
- End Connections:
- MNPSH x Coupler
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20 ft
- Material:
- Aluminum, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 180
- Minimum Temperature:
- -10
- NSF Certified:
- No
- Pressure - High:
- 60
- Pressure - Maximum:
- 150 psi
- Product Type:
- Suction Hose
- Temperature Range:
- -10 to 180 Deg F
- UL Listed:
- No
- Weight:
- 39 lb