3 in. x 20 ft. EPDM Tubing in Green, Black
3 in. x 20 ft. EPDM Tubing in Green, Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for septic handling and construction service
- All weather, low temperature suction hose
- 20' male and female quick connects
- Abrasion resistant cover
- EPDM rubber tube reinforced with a green, polyethylene plastic helix
- Lightweight and flexible
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, Black
- End Connection 1:
- Adapter
- End Connection 2:
- Coupler
- End Connections:
- Adapter x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20 ft
- Material:
- Aluminum, Plastic, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - High:
- 45
- Product Type:
- Suction Hose
- UL Listed:
- No
- Weight:
- 43 lb