3 in. x 300 ft. PVC Discharge Hose in Green
3 in. x 300 ft. PVC Discharge Hose in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for a wide range of applications
- Reinforced PVC blend
- Priced per foot but sold in 25 foot increments
- Rolls up flat for easy storage
- Weather resistant
Specifications
- Color Finish Name:
- Green
- Diameter:
- 3 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 1 ft
- Material:
- Plastic, Synthetic
- Material Type:
- PVC
- Maximum Temperature:
- 70
- PipeTubing Size:
- 3 in
- Pressure - Maximum:
- 75 psi
- Product Type:
- Discharge Hose
- Type:
- Discharge Hose
- UL Listed:
- No