3 in. x 50 ft. MNPSH x FNPSH PVC Discharge Hose in Red
3 in. x 50 ft. MNPSH x FNPSH PVC Discharge Hose in Red
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for use in higher pressure applications
- Premium quality reinforced PVC blend
- 50' Male and female NPSM connects
- Rolls up flat for easy storage
- Mildew resistant
Specifications
- Color Finish Name:
- Red
- Diameter:
- 3 in
- End Connection 1:
- MNPSM
- End Connection 2:
- FNPSM
- End Connections:
- MNPSM x FNPSM
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Plastic, Synthetic
- Material Type:
- PVC
- PipeTubing Size:
- 3 in
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Discharge Hose
- Temperature Range:
- -5 to 170 Deg F
- UL Listed:
- No
- Weight:
- 20 lb