3/4 in. GHT Hose Gasket 10 Pack
3/4 in. GHT Hose Gasket 10 Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-quality, laser cut
- 10 pack
- Replacement hose gaskets specific to fittings
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 5/8 in
- Diameter - Outside:
- 1 in
- End Connection 1:
- GHT
- End Connections:
- GHT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Package Quantity:
- Pack of 10
- Product Type:
- Washer
- UL Listed:
- No