4 in. EPDM Hose Kit with Steel Suction Strainer

Part #A1210K40001130POLQ  |  Item #7618076  |  Manufacturer Part #X1210-KIT-4000-1130-POLQC

Pipe Tubing Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 20' suction hose, 50' discharge hose, steel strainer and quick connect pump adapters
  • Black smooth EPDM blend tube with fabric piles and steel wire spiral suction hose with Male NPSH X Female quick connects
  • White single jacket mill discharge hose with Male NPSH X Female quick connects
  • Steel suction strainer with round holes to prevent items from damaging pumps

Specifications

Color Finish: [Black, White]

End Connection 1: Adapter

End Connection 2: Coupler

End Connections: Adapter x Coupler

FM Approved: No

Material: [Rubber, Steel]

Material Type: EPDM

Maximum Pressure: 151 psi

Pipe Tubing Size: 4 in

Product Type: Hose Kit

UL Listed: No