4 in. NPSH Hose Gasket 10 Pack

You last purchased this on
 
Abbott Rubber Co Inc

4 in. NPSH Hose Gasket 10 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

4 in. NPSH Hose Gasket 10 Pack

  • Fast #
  • Part #ASRW40010
  • Item #4930477
  • Manufacturer Part #SRW-400/10
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-quality, laser cut
  • 10 pack
  • Replacement hose gaskets specific to fittings
  • Requires Certification

Specifications

Diameter:
3-1/2 in
End Connection 1:
NPSH
End Connections:
NPSH
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Material:
Rubber
Material Type:
Buna-N
Package Quantity:
Pack of 10
Product Type:
Washer
UL Listed:
No
Weight:
0.06 lb