4 in. x 20 ft. MNPSH x FNPSH Vinyl Suction Hose in Yellow and Black
4 in. x 20 ft. MNPSH x FNPSH Vinyl Suction Hose in Yellow and Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Highly flexible, crush-proof, non-kinking and lightweight hose
- Tough and abrasion resistant
- 20' Male and female NPSH connects
- Spiral welded
- Furnished with leakproof cuffs permanently attached
Specifications
- Application:
- Water
- Color Finish Name:
- Yellow, Black
- End Connection 1:
- MNPSH
- End Connection 2:
- FNPSH
- End Connections:
- MNPSH x FNPSH
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- No
- PipeTubing Size:
- 4 in
- Pressure - Maximum:
- 5 psi
- Product Type:
- Suction Hose
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- Weight:
- 70 lb