• Cart

DESCRIPTION

  • Comes standard with MxF aluminum rocker lug fittings
  • Custom lengths and threads are available on request
  • Ideal for high pressure applications
  • Oil resistant
  • Rubber cover resists cuts and abrasions

Abbott Rubber Co Inc 5 ft. Fire Hose Assembly

A21600005NSTALRL

Fitting Sizes:

SPECIFICATIONS

Color Finish
Yellow
End Connection 1
MNST
End Connection 2
FNST
End Connections
MNST x FNST
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Length
5 ft
Material
Rubber
Material Type
Nitrile
Maximum Pressure
250 psi
Type
Fire Hose Assembly
UL Listed
No
Weight
12

Starting at
Call for Pricing
  • QUANTITY