50 ft. x 3/4 in. Vinyl Water Hose Assembly

Part #A1115075050  |  Item #5072867  |  Manufacturer Part #1115-0750-50

Call for Pricing EACH

Fitting Sizes:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Male x female GHT connects
  • Designed as a general purpose wash down hose
  • Green plastic

Specifications

Color Finish: Green

End Connection 1: MGHT

End Connection 2: FGHT

End Connections: MGHT x FGHT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

GSA Approved: No

Length: 50 ft

Material: Plastic

Material Type: Vinyl

Maximum Pressure: 125 psi

NSF Certified: No

Tool Type: Assembly

UL Listed: No