6 in. MNPT Part F Aluminum Cam Lock Coupling

You last purchased this on
 
Abbott Rubber Co Inc

6 in. MNPT Part F Aluminum Cam Lock Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

6 in. MNPT Part F Aluminum Cam Lock Coupling

  • Fast #
  • Part #AQF600DC
  • Item #4931878
  • Manufacturer Part #QF-600-DC
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Aluminum
UL Listed:
No