6 in. x 300 ft. PVC Discharge Hose in Red

Part #A11526000  |  Item #7602640  |  Manufacturer Part #1152-6000

Pipe Tubing Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Priced per foot but sold in 25 foot increments
  • Designed for use in higher pressure applications
  • Premium quality reinforced PVC blend
  • Mildew resistant
  • Rolls up flat for easy storage

Specifications

Color Finish: Red

FM Approved: No

Length: 300 ft

Material: Plastic

Material Type: PVC

Maximum Temperature: 70

Pipe Tubing Size: 6 in

Pressure Class: 150#

Product Type: Discharge Hose

UL Listed: No