Abbott Rubber Co Inc

6 in. x 50 ft. PVC Red Discharge Hose MxF Quick Connects

Part #A1150600050CE  |  Manufacturer Part #1150-6000-50-CE

Fitting Sizes:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 50' Male and female quick connects
  • Designed for use in higher pressure applications
  • Premium quality reinforced PVC blend
  • Mildew resistant
  • Rolls up flat for easy storage

Specifications

Color Finish: Red

End Connection 1: Male Quick Connect

End Connection 2: Female Quick Connect

End Connections: Male Quick Connect x Female Quick Connect

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Length: 50 ft

Material: [Plastic, Synthetic]

Material Type: PVC

Maximum Pressure: 150 psi

Type: Discharge Hose