• Cart

DESCRIPTION

  • Comes standard with M x F aluminum rocker lug fittings
  • Custom lengths and threads are available on request
  • Ozone resistant tube
  • Polyester single jacket
  • Specifically for flushing and flow testing

Abbott Rubber Co Inc BCT Polyester Single Jacket Fire Hose Assembly

A21302500BCTALRL

Length:

SPECIFICATIONS

End Connection 1
MBCT
End Connection 2
Female
End Connections
MBCT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Length
10 ft
Material
Plastic
Maximum Pressure
250 psi
Type
BCT Polyester Single Jacket Fire Hose Assembly
Weight
12

Starting at
Call for Pricing
  • QUANTITY