• Cart

DESCRIPTION

  • For use with hydrants or fire hose
  • Makes connections quick and easy
  • Other sizes and configurations available by request

Abbott Rubber Co Inc FNST x Adapter Aluminum Quick Coupler

AAFHAL

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
Quick Adapter
End Connections
FNST x Quick Adapter
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Material
Aluminum
NSF Certified
No
Type
Aluminum Quick Coupler
UL Listed
No
Weight
1

Starting at
Call for Pricing
  • QUANTITY