3 in. x 50 ft. MNPSH x FNPSH Extra Heavy Duty PVC Water Discharge Hose in Yellow
Series 1166 3 in. x 50 ft. MNPSH x FNPSH Extra Heavy Duty PVC Water Discharge Hose in Yellow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Designed for use with high capacity pumps in irrigation and construction
- Heavy PVC blend reinforced with an extra heavy fabric
- 50' Male and female NPSM connects
- Flame resistant
- Abrasion resistant
Specifications
- Application:
- Pumps, Construction
- Collection:
- Series 1166
- Color Finish Name:
- Yellow
- End Connection 1:
- MNPSM
- End Connection 2:
- FNPSM
- End Connections:
- MNPSM x FNPSM
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Plastic, Fabric
- Material Type:
- PVC
- Maximum Temperature:
- 210
- Minimum Temperature:
- -20
- NSF Certified:
- No
- PipeTubing Size:
- 3 in
- Pressure - Maximum:
- 200 psi
- Type:
- Discharge Hose