6 in. Steel Suction Strainer with Square Holes
Series SSHS 6 in. Steel Suction Strainer with Square Holes
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large square holes allow most small items to enter the suction hose
- Zinc plated steel
- Ideal for pumps that can handle larger size solids such as trash pumps
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Series SSHS
- End Connection 1:
- FPT
- End Connection 2:
- FNPSM
- End Connections:
- FPT x FNPSM
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Steel
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Product Type:
- Strainer