24 x 3 in. Polypropylene and Wood Heavy Duty Push Broom in Red Dura (Less Handle)

You last purchased this on
 
Abco

24 x 3 in. Polypropylene and Wood Heavy Duty Push Broom in Red Dura (Less Handle)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abco

24 x 3 in. Polypropylene and Wood Heavy Duty Push Broom in Red Dura (Less Handle)

  • Fast #
  • Part #ABH12007
  • Item #7959634
  • Manufacturer Part #BH-12007
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Superior bristle strength perfect for shop cleanup as well as outdoor cleaning on parking lots or other rough surfaces
  • Not affected by water or petroleum products
  • Exceptional cleaning performance on unfinished surfaces
  • Available in 18", 24" or 36"
  • Handles sold separately
  • Bristle options include palmyra or polypropylene
  • Two-threaded handle holes on either side of block for even wear
  • Perfect for street crews, construction and other demanding work sites
  • 2 threaded holes
  • Requires Certification

Recommended Accessories


Specifications

Application:
Cleaning, Heavy Duty
Color Finish Category:
Reds
Color Finish Name:
Red
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Material:
Wood
Length:
24 in
Material:
Palmyra Fiber, Wood
Product Type:
Push Broom
Weight:
36 lb
Width:
3 in