28 in. Lambswool and Plastic Duster
28 in. Lambswool and Plastic Duster
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightweight design ideal for housekeeping tasks
- Red Lambswool duster perfect for cleaning tables, shelves & benches
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 28 in
- Material:
- Lambswool, Plastic
- Product Type:
- Lambswool Duster
- Weight:
- 21.25 lb