30 in. Heavy Duty Metal and Foam Floor Squeegee

You last purchased this on
 
Abco

30 in. Heavy Duty Metal and Foam Floor Squeegee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abco

30 in. Heavy Duty Metal and Foam Floor Squeegee

  • Fast #
  • Part #ABH14008
  • Item #7959733
  • Manufacturer Part #BH-14008
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Black rubber blade contours to most floors to lift away moisture
  • Use with Tapered Wood Handles
  • 30" heavy duty metal frame floor squeegee efficiently removes liquids from floors
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Metal, Foam
Product Type:
Floor Squeegee
Size:
30 in
UL Listed:
No
Weight:
1.7 lb