55 x 12 x 1 in. Fiber and Wood Broom in Blue
55 x 12 x 1 in. Fiber and Wood Broom in Blue
Frequently Purchased Together
Product Details
- Includes 100% natural corn blend brooms
- Blended corn brooms provide excellent value and durability
- Heavy-duty warehouse brooms have metal retaining bands and strong synthetic stitching
- 7/8" thick wood handle
- Rust resistance wire
- For use in parlor
- Has high bristle fill count for easy use and long life
Documents
Specifications
- Application:
- Floor, Household
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue/Corn
- Diameter:
- 7/8 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 42 in
- Handle Material:
- Wood
- Height:
- 55 in
- Length:
- 12 in
- Material:
- Natural Fiber, Wood
- Product Type:
- Corn Broom
- Size:
- 20 lb
- Width:
- 10-1/2 in