5 x 36 in. Cotton Dust Mop with Slot Pocket and Backing in White
Natura Yarn® 5 x 36 in. Cotton Dust Mop with Slot Pocket and Backing in White
Frequently Purchased Together
Product Details
- Envelope backing
- Handle/frame sold separately
- Durable 4-ply Cut end Yarn
Specifications
- Application:
- Dusting
- Collection:
- Natura Yarn®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Length:
- 36 in
- Material:
- Cotton
- Product Type:
- Dust Mop
- Weight:
- 11.75 lb
- Width:
- 5 in