54 in. Wood Tapered Handle
54 in. Wood Tapered Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tapered handle for use on non-threaded blocks.
- High quality pine for strength & durability.
Specifications
- Diameter:
- 1-1/8 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 54 in
- Handle Material:
- Wood
- Material:
- Wood
- Product Type:
- Handle
- Size:
- 54 in
- Thickness:
- 1-1/8 in
- Weight:
- 1.76 lb