54 x 15/16 in. ACME Threaded Fiberglass Handle in Blue

You last purchased this on
 
Abco

54 x 15/16 in. ACME Threaded Fiberglass Handle in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abco

54 x 15/16 in. ACME Threaded Fiberglass Handle in Blue

  • Fast #
  • Part #AT08114
  • Item #7959647
  • Manufacturer Part #T08114
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Acme threaded blue fiberglass handle, durable design for brooms, floor squeegees & deck scrubs
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
15/16 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
54 in
Handle Material:
Fiberglass
Product Type:
Handle
Weight:
9.9 lb