60 x 15/16 in. Clear Lacquered Wood Metal Threaded Handle (Pack of 2)
60 x 15/16 in. Clear Lacquered Wood Metal Threaded Handle (Pack of 2)
Frequently Purchased Together
Product Details
- Threaded metal
- Use for heavy sweeping
- Laminated veneer lumber handle
Recommended Accessories
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Lacquered Wood
- Diameter:
- 15/16 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Handle Material:
- Wood
- Height:
- 15/16 in
- Length:
- 60 in
- Material:
- Metal, Wood
- Package Quantity:
- Pack of 2
- Product Type:
- Metal Handle
- Weight:
- 9.23 lb
- Width:
- 47/50 in