7-3/4 in. Plastic and Brass Bristle Toothbrush in Black
7-3/4 in. Plastic and Brass Bristle Toothbrush in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Toothbrush style detail brush with Brass bristles for confined area heavy build-up cleaning
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic, Brass
- Product Type:
- Detail Toothbrush
- Size:
- 7-3/4 in
- Weight:
- 0.3 lb