Medium Size Blended Cotton, Rayon and Synthetic Loop End Mop in Blue (Pack of 2)
CLM™ Medium Size Blended Cotton, Rayon and Synthetic Loop End Mop in Blue (Pack of 2)
Frequently Purchased Together
Product Details
- Looped ends and yarn tail band mop for greater floor coverage
- Convenient brik-pak for space savings
- Blend of cotton and synthetic yarns for absorbency and strength
Specifications
- Application:
- Commercial
- Collection:
- CLM™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Package Quantity:
- Pack of 2
- Size:
- Medium
- Weight:
- 10 lb