Cotton Blend, Synthetic and Rayon Loop-end Mop in White
Natura Yarn® Cotton Blend, Synthetic and Rayon Loop-end Mop in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Looped construction; highly absorbent & durable for effective cleaning
- Convenient Brik-Pak for space savings
- Blended 4 ply cotton / synthetic yarn blend for optimum strength & absorption
Specifications
- Collection:
- Natura Yarn®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Material:
- Cotton, Plastic, Fiber
- Material Type:
- Synthetic, Rayon
- Package Quantity:
- Pack of 2
- Product Type:
- Mop Head
- Size:
- M
- Weight:
- 13 lb