Medium Blended Narrow Band Looped Mop in Blue with Green Mop Tape
Medium Blended Narrow Band Looped Mop in Blue with Green Mop Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Tail band construction reinforced with a tacked finish
- Fantail strip feature prevents tangles and provides more floor coverage with each stroke
- General purpose use
Documents
Specifications
- Application:
- Cleaning
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- Yes
- Length:
- 18
- Material:
- Cotton, Fabric, Synthetic
- Material Type:
- Rayon
- Size:
- M
- Type:
- ACLM303MB
- UPC:
- 050139303428
- Width:
- 5-1/2