Rayon and Synthetic 20 Ounce Cut-end Mop in Natural (Pack of 2)

You last purchased this on
 
Abco

Natura Yarn® Rayon and Synthetic 20 Ounce Cut-end Mop in Natural (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abco

Natura Yarn® Rayon and Synthetic 20 Ounce Cut-end Mop in Natural (Pack of 2)

  • Fast #
  • Part #ARM30020FE
  • Item #7959752
  • Manufacturer Part #RM-30020FE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 4 ply strands evenly spreads chemicals on floor surfaces
  • Convenient Brik-Pak for space savings
  • Economical, cut-end mops
  • Requires Certification

Specifications

Collection:
Natura Yarn®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
Yes
Length:
1 in
Material:
Fiber
Material Type:
Rayon
Package Quantity:
Pack of 2
Product Type:
Mop Head
Size:
20 oz
Weight:
20 oz