ACME Threaded Lobby Broom Head in Black
ACME Threaded Lobby Broom Head in Black
Frequently Purchased Together
Product Details
- Excellent balance to reduce sweeping fatigue
- Includes 2 handle holes - 1 angled and 1 upright
- No hood/shroud to break or gather soils leading to cross-contamination issues
- Use lobby brooms with dust pans (sold separately) for continuous cleaning of convention centers, malls, and theme parks
Recommended Accessories
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Broom Head
- Weight:
- 9.55 lb
- Width:
- 6-1/2 in