Polypropylene Lobby Broom in Blue
Polypropylene Lobby Broom in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal design for use in general purpose cleaning or covert to an angle broom
- Handle not included
- 2 position Acme thread lobby head with blue flagged bristles for sweeping
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Broom Head
- Size:
- 5 in x 6.5 in
- Weight:
- 9.55 lb